PHS 40-1A51
Description
PHS 40-1A51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A51
BDI # 1287576
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
PHS 40-1B51
Description
PHS 40-1B51 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B51
BDI # 1287635
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore