H60B34F X 1-15/16
Description
H60B34 X 1-15-16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 1-15-16IN BORE
Part # H60B34F X 1-15/16
BDI # 21972188
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
H60B34F X 2-11/16
Description
H60B34 X 2-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 2-11/16IN BORE
Part # H60B34F X 2-11/16
BDI # 21972190
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
H60B34F X 2-15/16
Description
H60B34 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 34 TEETH TYPE B 2-15/16IN BORE
Part # H60B34F X 2-15/16
BDI # 21972192
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
60B34F X 1-3/4
Description
60B34F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B34F X 1-3/4
BDI # 915452
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
60B34F X 1-1/4
Description
60B34F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B34F X 1-1/4
BDI # 915447
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore