Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
40B52F-1D
Description
40B52F-1D ROLLER CHAIN SPROCKET, 1-1/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 40B52F-1D
BDI # 26381147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
40B52FL
Description
40B52FL ROLLER CHAIN SPROCKET, 3/4" HT 25-80 B FIXED BORE (SMARTCATALOG)
Part # 40B52FL
BDI # 26381785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
PHS 08B-1A52
Description
PHS 08B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A52
BDI # 1285020
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore
PHS 08B-3B52
Description
PHS 08B-3B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B52
BDI # 1285402
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore