Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 06B-1A70

COMPARE

PHS 06B-1A70

Description
PHS 06B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A70

BDI # 1284592

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.575
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B70

COMPARE

PHS 06B-1B70

Description
PHS 06B-1B70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B70

BDI # 1284695

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.358
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.575
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-2TB70

COMPARE

PHS 35-2TB70

Description
PHS 35-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2TB70

BDI # 1287507

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.358
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.575
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 212.3
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
06A70

COMPARE

06A70

Description
06A70 X 18MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 06A70

BDI # 23072502

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.575
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35A70H

COMPARE

35A70H

Description
35A70H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A70H

BDI # 17159196

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.575
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY