Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
H160E12
Description
H160E12 ROLLER CHAIN SPROCKET ; 2" P 12T E BUSHED W/HARDENED TEETH
Part # H160E12
BDI # 919742
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
H160B12 X 3-5/8 7/8 KW 2SS
Description
H160B12 X 3-5/8 7/8 KW 2SS CHAIN SPROCKT ; SPROCKET
Part # H160B12 X 3-5/8 7/8 KW 2SS
BDI # 21462729
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed