Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
PHS 06B-1B72

COMPARE

PHS 06B-1B72

Description
PHS 06B-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B72

BDI # 1284696

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.597
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.814
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-3B72

COMPARE

PHS 35-3B72

Description
PHS 35-3B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B72

BDI # 1287531

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35A72H

COMPARE

35A72H

Description
35A72H ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 72T A-STYLE W/HT

TSUBAKI

Part # 35A72H

BDI # 17159197

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
35SH72H

COMPARE

35SH72H

Description
35SH72H ROLLER CHAIN SPROCKET ; 3/8" P 72T SH BUSHED W/HARDENED TEETH

TSUBAKI

Part # 35SH72H

BDI # 919930

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.597
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.814
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 218.37
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
35B72H

COMPARE

35B72H

Description
35B72H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35B72H

BDI # 17159183

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.597

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.814
Pitch Diameter - Millimeter: 218.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY