PHS 100-2B21
Description
PHS 100-2B21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-2B21
BDI # 1288815
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
T100B21H
Description
T100B21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B21H
BDI # 17160081
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
572432
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
D100B21H X 2-3/4
Description
D100B21H X 2-3/4 ROLLER CHAIN SPROCKET ; 9.04" OD X 3-3/8" LTB X 1-1/4" P STEEL
Part # D100B21H X 2-3/4
BDI # 21559392
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H100B21 X 1-15/16
Description
H100B21 X 1-15/16 ROLLER CHAIN SPROCKET ; 9.044" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B21 X 1-15/16
BDI # 21462670
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H100BTL21
Description
H100BTL21 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 21T TAPERLOCK W/HT
Part # H100BTL21
BDI # 919516
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed