Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
PHS 10B-1A44
Description
PHS 10B-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A44
BDI # 1285458
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
PHS 10B-1B44
Description
PHS 10B-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B44
BDI # 1285561
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
PHS 50-1A44
Description
PHS 50-1A44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A44
BDI # 1287934
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
PHS 50-1B44
Description
PHS 50-1B44 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B44
BDI # 1287987
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore