Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
160B13H

COMPARE

160B13H

Description
160B13H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160B13H

BDI # 17158753

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.358
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.314
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160E13

COMPARE

H160E13

Description
H160E13 ROLLER CHAIN SPROCKET ; 2" P 13T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # H160E13

BDI # 919743

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 8.358
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.314
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 572268
Pitch Diameter - Millimeter: 212.3
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
160A13H

COMPARE

160A13H

Description
160A13H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 160A13H

BDI # 17158775

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 32B-2BH13

COMPARE

PHS 32B-2BH13

Description
PHS 32B-2BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 32B-2BH13

BDI # 1292250

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.357

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.27
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B13H

COMPARE

D160B13H

Description
D160B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B13H

BDI # 913510

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.358
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.314
Global Part Number GPN: 37182
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY