Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore
PHS 240-1A40
Description
PHS 240-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A40
BDI # 1292037
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
PHS 240-1C40
Description
PHS 240-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C40
BDI # 1292056
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore