Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.488
Outside Diameter - Millimeter:
1257
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
4
PHS 32B-1A76
Description
PHS 32B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1A76
BDI # 1287220
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
PHS 32B-1C76
Description
PHS 32B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C76
BDI # 1287253
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.488
Outside Diameter - Millimeter:
1257
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
49.488
Outside Diameter - Millimeter:
1257
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
5