Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Length Thru Bore - Millimeter:
75
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
135
Hub Diameter - Inch:
5.315
Coupling Type:
Elastomeric Coupling
Features
Thread Size:
M100 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
28
Other Features:
13 Locking Screws
Length - Inch:
1.102
PL095X135 AS-SS
Description
PL095X135 AS-SS KEYLESS LOCK BUSHING
Part # PL095X135 AS-SS
BDI # 22381931
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102
H80BTL15
Description
H80BTL15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 15T TAPERLOCK W/HT
Part # H80BTL15
BDI # 919650
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed