PHS 240-1C60
Description
PHS 240-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C60
BDI # 1292245
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore
PHS 240-1A60
Description
PHS 240-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A60
BDI # 1292040
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
57.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
59.04
Pitch Diameter - Millimeter:
1455.979
Mounting Method:
Rough Bore