PHP 38H300RSB
Description
PHP 38H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 38H300RSB
BDI # 1289417
Features
Pitch Diameter - Inch:
6.048
Flange Outside Diameter - Millimeter:
158
Inch - Metric:
Inch
Outside Diameter - Inch:
5.994
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
153.62
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.127
Flange Outside Diameter - Millimeter:
169.164
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
155.626
Mounting Method:
Bushed
40R HSB 3.00 WRAPFLEX 0789363
Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB
Part # 40R HSB 3.00 WRAPFLEX 0789363
BDI # 18484216
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
PHP 22XH300TB
Description
PHP 22XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22XH300TB
BDI # 1289511
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Bushed
PHP 22XH300RSB
Description
PHP 22XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 22XH300RSB
BDI # 1289493
Features
Pitch Diameter - Inch:
6.128
Flange Outside Diameter - Millimeter:
169
Inch - Metric:
Inch
Outside Diameter - Inch:
6.017
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
155.64
Mounting Method:
Rough Bore