Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
PHP 38H300RSB

COMPARE

PHP 38H300RSB

Description
PHP 38H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 38H300RSB

BDI # 1289417

Features

Pitch Diameter - Inch: 6.048
Flange Outside Diameter - Millimeter: 158
Inch - Metric: Inch
Outside Diameter - Inch: 5.994
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 153.62
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
22XH300-SK

COMPARE

22XH300-SK

Description
22XH300-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 22XH300-SK

BDI # 989058

Features

Pitch Diameter - Inch: 6.127
Flange Outside Diameter - Millimeter: 169.164
Inch - Metric: Inch
Outside Diameter - Inch: 6.017
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 155.626
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
40R HSB 3.00 WRAPFLEX 0789363

COMPARE

40R HSB 3.00 WRAPFLEX 0789363

Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB

REXNORD

Part # 40R HSB 3.00 WRAPFLEX 0789363

BDI # 18484216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY
PHP 22XH300TB

COMPARE

PHP 22XH300TB

Description
PHP 22XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22XH300TB

BDI # 1289511

Features

Pitch Diameter - Inch: 6.128
Flange Outside Diameter - Millimeter: 169
Inch - Metric: Inch
Outside Diameter - Inch: 6.017
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 155.64
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHP 22XH300RSB

COMPARE

PHP 22XH300RSB

Description
PHP 22XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 22XH300RSB

BDI # 1289493

Features

Pitch Diameter - Inch: 6.128
Flange Outside Diameter - Millimeter: 169
Inch - Metric: Inch
Outside Diameter - Inch: 6.017
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 155.64
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY