Features
Pitch Diameter - Inch:
6.377
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
161.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
2050A30H
Description
2050A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A30H
BDI # 17158892
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.32
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572320
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
8M-63S-21-SK
Description
8M-63S-21-SK CHAIN SYNC PULLEY ; 8MM PITCH 63 GROOVE
Part # 8M-63S-21-SK
BDI # 21510437
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
Belt Width - Millimeter:
21
40B38FH X 3/4
Description
40B38FH X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 38T 3/4" BORE W/HARDENED TEETH
Part # 40B38FH X 3/4
BDI # 17159358
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
38790
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore