Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed