Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Outside Diameter - Millimeter:
192
Other Features:
Face Dia 160 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
140
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Outside Diameter - Millimeter:
192
Inside Diameter - Millimeter:
140
H80BTL22
Description
H80BTL22 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 22T TAPERLOCK W/HT
Part # H80BTL22
BDI # 919657
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Bushed
P44-14M-115-3535
Description
P44-14M-115-3535 SYNCHRONOUS PULLEY
Part # P44-14M-115-3535
BDI # 18383241
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578418
Pitch Diameter - Millimeter:
196.08