Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 193

Next

Compare
12B-1/Z=33 NR. PS11033

COMPARE

12B-1/Z=33 NR. PS11033

Description
LK 12B-1/Z=33

SATI

Part # PS11033

BDI # 1405489

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.89
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.305
Other Features: 20MM Plain Bore
Pitch Diameter - Millimeter: 200.41
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
KM 32

COMPARE

KM 32

Description
KM 32 BEARING LOCKNUT

SKF

Part # KM 32

BDI # 1419603

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : In stock
Loading Price
QTY
V215 ELEMENT VIVA 7392666

COMPARE

V215 ELEMENT VIVA 7392666

Description
V215 ELEMENT VIVA ; NON-RETURNABLE 7392666

REXNORD

Part # 7392666

BDI # 21580713

Features

Component: Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : In stock
Loading Price
QTY
ES30M ELEMENT OMEGA 7300105M

COMPARE

ES30M ELEMENT OMEGA 7300105M

Description
ES30M ELEMENT OMEGA 7300105M ; NON-RETURNABLE

REXNORD

Part # 7300105M

BDI # 18143327

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.268

Outside Diameter - Millimeter: 210
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 412Nm
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
E30 ELEMENT OMEGA 7300035

COMPARE

E30 ELEMENT OMEGA 7300035

Description
OMEGA E030 BETÉT ; OMEGA E030 BETÉT REX

REXNORD

Part # 7300035M

BDI # 18143286

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY