2062A16H
Description
2062A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062A16H
BDI # 24345826
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
H120B16F X 1/15/16
Description
H120B16 X 1/15/16 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 1/15/16IN BORE
Part # H120B16F X 1/15/16
BDI # 21971666
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120B16F X 2-15/16
Description
H120B16 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 2-15/16IN BORE
Part # H120B16F X 2-15/16
BDI # 21971668
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120B16F X 2-7/8
Description
H120B16 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 2-7/8IN BORE
Part # H120B16F X 2-7/8
BDI # 21971670
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
H120B16F X 3-1/4
Description
H120B16 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH TYPE B 3-1/4IN BORE
Part # H120B16F X 3-1/4
BDI # 21971672
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore