Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Thread Size:
M170 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.717
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Bushed
H100BTL20
Description
H100BTL20 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 20T TAPERLOCK W/HT
Part # H100BTL20
BDI # 919515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed