Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
36328
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
81XC12H
Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB
Part # 81XC12H
BDI # 20886762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
60B36FH X 1-1/8
Description
60B36FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/8" BORE W/HARDENED TEETH
Part # 60B36FH X 1-1/8
BDI # 17159664
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572744
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
50BTL96H
Description
50BTL96H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL96H
BDI # 17159612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38145
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Bushed
50BTL84H
Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL84H
BDI # 17159611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38144
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed