Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Face Dia 7.899 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
182.143
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
P52-14M-55-3020
Description
P52-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P52-14M-55-3020
BDI # 414216
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed