Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Bushed
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.437
Outside Diameter - Millimeter:
239.7
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429
AN 38
Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
Part # AN 38
BDI # 1266060
Features
Thread Size:
7.472-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.469
Outside Diameter - Millimeter:
240.513
Threads per Inch:
8
Nominal Thickness - Inch:
1.135
Nominal Thickness - Millimeter:
28.829