Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
Features
Thread Size:
M190 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Nominal Thickness - Inch:
1.102
Nominal Thickness - Millimeter:
28
H100B22 PER DWG TRF080507-14 DET 52
Description
H100B22 PER DWG TRF080507-14 DET 52 ; PER DWG EXCEPT STD HOD & LTB SPROCKET
Part # H100B22 PER DWG TRF080507-14 DET 52
BDI # 25831797
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
40B57F X 1-3/16
Description
40B57F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 40B57F X 1-3/16
BDI # 914829
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore