Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 198

Next

Compare
60B40

COMPARE

60B40

Description
LK RS 60B-40 ; LK RS 60B-40 M/G

MARTIN SPROCKET & GR

Part # RS 60B-40 M/G

BDI # 1403156

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.56
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.98
Global Part Number GPN: 36328
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
ES50 ELEMENT OMEGA

COMPARE

ES50 ELEMENT OMEGA

Description
ES50 ELEMENT OMEGA

REXNORD

Part # ES50 ELEMENT OMEGA

BDI # 18143514

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 7650In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
14MX60S125-4535

COMPARE

14MX60S125-4535

Description
14MX60S125-4535 POLYCHAIN SPROCKET ; 0.5512"P 4.9213"BELD WD 60T BUSHED

GATES

Part # 14MX60S125-4535

BDI # 24986490

Features

Pitch Diameter - Inch: 10.526
Flange Outside Diameter - Millimeter: 281.178
Inch - Metric: Metric
Outside Diameter - Inch: 10.417
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 575475
Pitch Diameter - Millimeter: 267.36

Price Inventory : Request a quotation
Loading Price
QTY
81XC12H

COMPARE

81XC12H

Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB

TSUBAKI

Part # 81XC12H

BDI # 20886762

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 10.08
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.867
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 256.032
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140B16H

COMPARE

140B16H

Description
140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH

TSUBAKI

Part # 140B16H

BDI # 17158701

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY