Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
HM 48 T

COMPARE

HM 48 T

Description
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK

SKF

Part # HM 48 T

BDI # 1419573

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Request a quotation
Loading Price
QTY
HM 44 T

COMPARE

HM 44 T

Description
HM 44 T BEARING LOCKNUT

SKF

Part # HM 44 T

BDI # 1419571

Features

Thread Size: TR220 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Outside Diameter - Millimeter: 280
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Request a quotation
Loading Price
QTY
PL220X285 AS

COMPARE

PL220X285 AS

Description
PL220X285 AS POWER LOCK

TSUBAKI

Part # PL220X285 AS

BDI # 928959

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.22

Outside Diameter - Millimeter: 285
Bore - Millimeter: 220
Length - Millimeter: 56.007
Other Features: 18 Locking Screws
Length - Inch: 2.205

Price Inventory : Request a quotation
Loading Price
QTY
P64-14M-55-3020

COMPARE

P64-14M-55-3020

Description
P64-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P64-14M-55-3020

BDI # 414232

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
KMT 48

COMPARE

KMT 48

Description
KMT 48 BRG LOCKNUT

SKF

Part # KMT 48

BDI # 1258408

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Outside Diameter - Millimeter: 290
Other Features: Precision | Trapezoidal Thread | Three M12 Locking Pins

Nominal Thickness - Inch: 1.496
Nominal Thickness - Millimeter: 38

Price Inventory : Request a quotation
Loading Price
QTY