81XC12H
Description
81XC12H ROLLER CHAIN SPROCKET ; 2.609" P 12T C HUB 1-1/4" MPB
Part # 81XC12H
BDI # 20886762
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
T100B26H
Description
T100B26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B26H
BDI # 17160095
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Global Part Number GPN:
572508
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
H60B44F X 1
Description
H60B44F X 1 ROLLER CHAIN SPROCKET ; 3/4" P 44T 1" BORE W/HARDENED TEETH
Part # H60B44F X 1
BDI # 24344519
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
D200C12H X 2 RSB
Description
D200C12H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C12H X 2 RSB
BDI # 22381665
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
H50B56F X 2-1/4
Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH
Part # H50B56F X 2-1/4
BDI # 21525174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore