Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
ES 014 HUB

COMPARE

ES 014 HUB

Description
MAYR POWER TRANS. ES 014 HUB

MAYR POWER TRANS.

Part # 7052782

BDI # 20060327

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 1.181

Length Thru Bore - Millimeter: 11
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 30
Hub Diameter - Inch: 1.181
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
KMT 1

COMPARE

KMT 1

Description
KMT 1 BRG LOCKNUT ; 1.181" OUTSIDE DIA 0.551" THK

SKF

Part # KMT 1

BDI # 1421704

Features

Thread Size: M12 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Outside Diameter - Millimeter: 30
Other Features: Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.551
Nominal Thickness - Millimeter: 14

Price Inventory : Request a quotation
Loading Price
QTY
K91503-2

COMPARE

K91503-2

Description
K91503-2 BEARING LOCKWASHER ; 0.694" ID 1.173" OD K9 SERIES

TIMKEN

Part # K91503-2

BDI # 1362148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.173
Outside Diameter - Millimeter: 29.794
Inside Diameter - Millimeter: 17.628

Price Inventory : Request a quotation
Loading Price
QTY
WH02

COMPARE

WH02

Description
WH02 BEARING LOCKWASHER

TIMKEN

Part # WH02

BDI # 1374966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.156
Outside Diameter - Millimeter: 29.362
Inside Diameter - Millimeter: 15.265

Price Inventory : Request a quotation
Loading Price
QTY
N03

COMPARE

N03

Description
N03 BEARING LOCKNUT

NTN

Part # N03

BDI # 1224159

Features

Thread Size: 0.664-32
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Outside Diameter - Millimeter: 28.575
Threads per Inch: 32

Nominal Thickness - Inch: 0.354
Nominal Thickness - Millimeter: 8.992

Price Inventory : Request a quotation
Loading Price
QTY