PHS 06B-1A96
Description
PHS 06B-1A96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A96
BDI # 1284603
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
PHS 06B-1B96
Description
PHS 06B-1B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B96
BDI # 1284707
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
PHS 35-3B96
Description
PHS 35-3B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-3B96
BDI # 1287535
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore