Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
HM 48 T

COMPARE

HM 48 T

Description
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK

SKF

Part # HM 48 T

BDI # 1419573

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 1.339
Nominal Thickness - Millimeter: 34

Price Inventory : Request a quotation
Loading Price
QTY
H160BTL17

COMPARE

H160BTL17

Description
H160BTL17 TAPER LOCK SPROCKET

TSUBAKI

Part # H160BTL17

BDI # 919552

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.844
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 11.898
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 275.438
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
HM48T

COMPARE

HM48T

Description
HM48T

TIMKEN

Part # HM48T

BDI # 1359157

Features

Thread Size: TR240 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Nominal Thickness - Inch: 1.339

Nominal Thickness - Millimeter: 34

Price Inventory : Request a quotation
Loading Price
QTY
P68-14M-115-4545

COMPARE

P68-14M-115-4545

Description
P68-14M-115-4545 SYNCHRONOUS PULLEY

TB WOODS

Part # P68-14M-115-4545

BDI # 18383422

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578512
Pitch Diameter - Millimeter: 303.022

Price Inventory : Request a quotation
Loading Price
QTY
P68-14M-115-4545

COMPARE

P68-14M-115-4545

Description
P68-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P68-14M-115-4545

BDI # 414238

Features

Pitch Diameter - Inch: 11.93
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.82
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 303.022
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY