PHP 84H300RSB
Description
PHP 84H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 84H300RSB
BDI # 1289431
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 84H300TB
Description
PHP 84H300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 84H300TB
BDI # 1289453
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2