D200C15H X 2 RSB
Description
D200C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C15H X 2 RSB
BDI # 22381673
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
H160R19
Description
H160R19 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H160R19
BDI # 918623
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.186
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Bushed
2082B19H
Description
2082B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B19H
BDI # 17159021
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572459
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
D120B26H X 3
Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B26H X 3
BDI # 21558775
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore