Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 69

Next

Compare
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
OMEGA ES70 ELEMENT ; OMEGA E070 BET?T REX

REXNORD

Part # 7300125

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
Loading Price
QTY
D100A35H

COMPARE

D100A35H

Description
D100A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A35H

BDI # 913206

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
81XC16H

COMPARE

81XC16H

Description
81XC16H ROLLER CHAIN SPROCKET ; 2.609" P 16T C HUB 1-1/2" MPB

TSUBAKI

Part # 81XC16H

BDI # 20887092

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120BTL28

COMPARE

H120BTL28

Description
H120BTL28

TSUBAKI

Part # H120BTL28

BDI # 24345944

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
60B60FH X 2-3/16

COMPARE

60B60FH X 2-3/16

Description
60B60FH X 2-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 60T 2-3/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 60B60FH X 2-3/16

BDI # 24342021

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY