Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 33

Next

Compare
ES70 ELEMENT OMEGA 7300125

COMPARE

ES70 ELEMENT OMEGA 7300125

Description
OMEGA ES70 ELEMENT ; OMEGA E070 BET?T REX

REXNORD

Part # 7300125

BDI # 18143516

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 14
Outside Diameter - Millimeter: 355.6

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 22125In-Lbs

Price Inventory : In stock
Loading Price
QTY
81XC16H

COMPARE

81XC16H

Description
81XC16H ROLLER CHAIN SPROCKET ; 2.609" P 16T C HUB 1-1/2" MPB

TSUBAKI

Part # 81XC16H

BDI # 20887092

Features

Chain Pitch - Inch: 2.609
Chain Size: 81X
Chain Pitch - Millimeter: 66.269
Pitch Diameter - Inch: 13.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.253
Other Features: Conveyor Chain
Pitch Diameter - Millimeter: 339.623
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120BTL28

COMPARE

H120BTL28

Description
H120BTL28

TSUBAKI

Part # H120BTL28

BDI # 24345944

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 340.29
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D240B13H X 2 RSB

COMPARE

D240B13H X 2 RSB

Description
D240B13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D240B13H X 2 RSB

BDI # 22381465

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 12.536
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.97
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 318.414
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H120B28 X 2-15/16 KW

COMPARE

H120B28 X 2-15/16 KW

Description
H120B28 X 2-15/16 KW CHAIN SPROCKET ; 28T NO.120CHAIN STEEL

TSUBAKI

Part # H120B28 X 2-15/16 KW

BDI # 22307070

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.397

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.213
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY