Features
Thread Size:
12.562-6
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
6
Nominal Thickness - Inch:
1.666
Nominal Thickness - Millimeter:
42.316
Features
Thread Size:
TR310 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
15.354
Outside Diameter - Millimeter:
390
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.654
Nominal Thickness - Millimeter:
42
P90-14M-55-3020
Description
P9014M55TL SYNCHRONOUS PULLEY ; POR
Part # P90-14M-55-3020
BDI # 18381687
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578571
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
H100TB36
Description
H100TB36 TAPER LOCK SPROCKET ; 1-1/4" PITCH 36-TEETH
Part # H100TB36
BDI # 21463149
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Bushed
80BTL45H
Description
80BTL45H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 45T TAPERLOCK W/HT
Part # 80BTL45H
BDI # 21582061
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed