Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
PHS 20B-2C36

COMPARE

PHS 20B-2C36

Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C36

BDI # 1286837

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C36

COMPARE

PHS 20B-3C36

Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C36

BDI # 1286870

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100BTL36H

COMPARE

100BTL36H

Description
100BTL36H ROLLER CHAIN SPROCKET ; 1-1/4" P 36T BORE W/HARDENED TOOTH

TSUBAKI

Part # 100BTL36H

BDI # 17158650

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 14.343
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.038
Other Features: Taper Lock Bushing
Global Part Number GPN: 38182
Pitch Diameter - Millimeter: 364.312
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D100A36H

COMPARE

D100A36H

Description
D100A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A36H

BDI # 913207

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H100B36F X 1-15/16

COMPARE

H100B36F X 1-15/16

Description
H100B36 X 1-15/16 RLR CHAIN SPROCKET ; 100 CHAIN 36 TEETH TYPE B 1-15/16IN BORE

TSUBAKI

Part # H100B36F X 1-15/16

BDI # 21971598

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY