Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.148
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3F
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
PHP 60XH300TB
Description
PHP 60XH300TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH300TB
BDI # 1289522
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
PHP 60XH300RSB
Description
PHP 60XH300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 60XH300RSB
BDI # 1289506
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
424.47
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
TB60XH300
Description
TB60XH300 TIMING PULLEY ; TAPER BUSHED 101756021
Part # TB60XH300
BDI # 24304052
Features
Pitch Diameter - Inch:
16.711
Inch - Metric:
Inch
Outside Diameter - Inch:
16.601
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
424.459
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2