Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
ES80 ELEMENT OMEGA

COMPARE

ES80 ELEMENT OMEGA

Description
ES80 ELEMENT OMEGA

REXNORD

Part # ES80 ELEMENT OMEGA

BDI # 18143517

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16

Outside Diameter - Millimeter: 406.4
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs
Width - Inch: 0

Price Inventory : Request a quotation
Loading Price
QTY
28A27

COMPARE

28A27

Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD

TSUBAKI

Part # 28A27

BDI # 23072638

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.074

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 140-1A27

COMPARE

PHS 140-1A27

Description
PHS 140-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A27

BDI # 1290240

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.075

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.905
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1TB27

COMPARE

PHS 28B-1TB27

Description
PHS 28B-1TB27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB27

BDI # 1287143

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 15.074
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 16.023
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 382.88
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 28B-1A27

COMPARE

PHS 28B-1A27

Description
PHS 28B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A27

BDI # 1287079

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.074

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.023
Pitch Diameter - Millimeter: 382.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY