Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 15

Next

Compare
2082A24H

COMPARE

2082A24H

Description
2082A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2082A24H

BDI # 17159126

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 15.323
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 16.39
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572170
Pitch Diameter - Millimeter: 389.204
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160B24H

COMPARE

D160B24H

Description
D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B24H

BDI # 17159968

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 15.322
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.392
Global Part Number GPN: 37193
Pitch Diameter - Millimeter: 389.19
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D200C19H X 2 RSB

COMPARE

D200C19H X 2 RSB

Description
D200C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C19H X 2 RSB

BDI # 22381681

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 15.19
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 16.478
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 385.826
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A49

COMPARE

PHS 80-1A49

Description
PHS 80-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A49

BDI # 1288461

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.176
Pitch Diameter - Millimeter: 396.44
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 120-1A32

COMPARE

PHS 120-1A32

Description
PHS 120-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A32

BDI # 1288881

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY