Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 38

Next

Compare
168-8M-20;08M2016

COMPARE

168-8M-20;08M2016

Description
T8M 168-8M-20

SATI

Part # 08M2016

BDI # 1403900

Features

Pitch Diameter - Inch: 16.843
Inch - Metric: Metric
Outside Diameter - Inch: 16.789
Face Width - Millimeter: 28
Face Width - Inch: 1.102

Belt Pitch: 8 MM
Other Features: HTD Belt Style | Arm Style
Pitch Diameter - Millimeter: 427.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 20

Price Inventory : In stock
Loading Price
QTY
VS425 SPACER ELEMENT VIVA 7392738

COMPARE

VS425 SPACER ELEMENT VIVA 7392738

Description
VS425 SPACER ELEMENT VIVA 7392738 ; NON-RETURNABLE

REXNORD

Part # 7392726

BDI # 22604905

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 16.732
Outside Diameter - Millimeter: 425

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type: Elastomeric Coupling
Torque: 5580Nm

Price Inventory : Request a quotation
Loading Price
QTY
V425 ELEMENT VIVA 7392682

COMPARE

V425 ELEMENT VIVA 7392682

Description
V425 ELEMENT VIVA ; NON-RETURNABLE 7392682

REXNORD

Part # 7392682

BDI # 22604909

Features

Component: Element
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 16.732
Outside Diameter - Millimeter: 425

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 133
Coupling Type: Elastomeric Coupling
Torque: 5580Nm

Price Inventory : Request a quotation
Loading Price
QTY
100R40H

COMPARE

100R40H

Description
100R40H ROLLER CHAIN SPROCKET ; 1-1/4" P 40T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R40H

BDI # 917974

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 15.933
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 16.633
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 404.698
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P68-20M-340-N

COMPARE

P68-20M-340-N

Description
P68-20M-340-N SPROCKET

CONTINENTAL

Part # P68-20M-340-N

BDI # 413828

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY