Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 34

Next

Compare
50BTL84H

COMPARE

50BTL84H

Description
50BTL84H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 50BTL84H

BDI # 17159611

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 16.715
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.079
Other Features: Taper Lock Bushing
Global Part Number GPN: 38144
Pitch Diameter - Millimeter: 424.57
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
D140B30H

COMPARE

D140B30H

Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D140B30H

BDI # 17160039

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 572457
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
100R42H

COMPARE

100R42H

Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R42H

BDI # 17158657

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Split Taper Bushing
Global Part Number GPN: 573231
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C42

COMPARE

PHS 20B-2C42

Description
PHS 20B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C42

BDI # 1286839

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C42

COMPARE

PHS 20B-3C42

Description
PHS 20B-3C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C42

BDI # 1286872

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY