Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
80B53F X 1-1/2

COMPARE

80B53F X 1-1/2

Description
80B53F X 1-1/2 ; POR SPROCKET 1 1/2IN KW 2SS

TSUBAKI

Part # 80B53F X 1-1/2

BDI # 916122

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 16.88
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 17.451
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 428.752
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
100R42H

COMPARE

100R42H

Description
100R42H ROLLER CHAIN SPROCKET ; 1-1/4" P 42T R1 BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 100R42H

BDI # 17158657

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 16.728
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.43
Other Features: Split Taper Bushing
Global Part Number GPN: 573231
Pitch Diameter - Millimeter: 424.88
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C42

COMPARE

PHS 20B-2C42

Description
PHS 20B-2C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C42

BDI # 1286839

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C42

COMPARE

PHS 20B-3C42

Description
PHS 20B-3C42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C42

BDI # 1286872

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.728

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.43
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A53

COMPARE

PHS 80-1A53

Description
PHS 80-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A53

BDI # 1288465

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.88

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.451
Pitch Diameter - Millimeter: 428.752
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY