H160BTL30
Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL30
BDI # 24345974
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
2082B30H
Description
2082B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B30H
BDI # 17159030
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572402
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.119
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.959
Pitch Diameter - Millimeter:
485.623
Mounting Method:
Rough Bore
100BTL48H
Description
100BTL48H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 48T TAPERLOCK W/HT
Part # 100BTL48H
BDI # 17158653
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38185
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore