Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.49
Pitch Diameter - Millimeter:
486.486
Mounting Method:
Rough Bore
D140C35H
Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C35H
BDI # 17160040
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
H160BTL30
Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL30
BDI # 24345974
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
2082B30H
Description
2082B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B30H
BDI # 17159030
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572402
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore