Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.86
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.86
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
140 HQD HUB P OMEGA 7300908
Description
140 HQD HUB P OMEGA 7300908 ; NON-RETURNABLE
Part # 140 HQD HUB P OMEGA 7300908
BDI # 18138661
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
237.744
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
250000In-Lbs
140 HRB HUB OMEGA 7300727
Description
140 HRB HUB OMEGA 7300727 ; NON-RETURNABLE COUPLING HUB
Part # 140 HRB HUB OMEGA 7300727
BDI # 18138662
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs
140 HTL HUB OMEGA 7300858
Description
140 HTL HUB OMEGA 7300858 ; NON-RETURNABLE BUSHING
Part # 140 HTL HUB OMEGA 7300858
BDI # 18138663
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.875
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340200In-Lbs