Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
160B35

COMPARE

160B35

Description
160B35 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160B35

BDI # 20888072

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.312

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.422
Pitch Diameter - Millimeter: 566.725
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-2C57

COMPARE

PHS 20B-2C57

Description
PHS 20B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C57

BDI # 1286841

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C57

COMPARE

PHS 20B-3C57

Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C57

BDI # 1286874

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H160C35 X 5-7/16 KW 2SS

COMPARE

H160C35 X 5-7/16 KW 2SS

Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE

TSUBAKI

Part # H160C35 X 5-7/16 KW 2SS

BDI # 23237937

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.312
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.422
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 566.725
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
D160A35H

COMPARE

D160A35H

Description
D160A35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A35H

BDI # 913268

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.312

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 23.422
Pitch Diameter - Millimeter: 566.725
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY