Features
Thread Size:
TR630 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Outside Diameter - Millimeter:
730
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
Features
Thread Size:
TR600 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Outside Diameter - Millimeter:
700
Other Features:
Trapezoidal Thread | MS 30/600-530 Locking Clip
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75
Features
Thread Size:
TR530 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Trapezoidal Thread | MS 30/600-530 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
H160CTL40
Description
H160CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL40
BDI # 24345976
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Bushed
H160CTL48
Description
H160CTL48 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL48
BDI # 24345978
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed