Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
H120CTL48

COMPARE

H120CTL48

Description
H120CTL48 ROLLER CHAIN SPROCKET ; 3535 TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120CTL48

BDI # 24345952

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 22.935
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.786
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 582.54
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
120S48H

COMPARE

120S48H

Description
120S48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 120S48H

BDI # 17158690

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 22.935
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.786
Other Features: Split Taper Bushing
Global Part Number GPN: 573256
Pitch Diameter - Millimeter: 582.54
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
120C48H

COMPARE

120C48H

Description
120C48H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 120C48H

BDI # 17158682

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.935

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.786
Pitch Diameter - Millimeter: 582.54
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1A58

COMPARE

PHS 20B-1A58

Description
PHS 20B-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A58

BDI # 1286648

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.089

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.805
Pitch Diameter - Millimeter: 586.45
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 24B-1A48

COMPARE

PHS 24B-1A48

Description
PHS 24B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A48

BDI # 1286913

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.935

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.786
Pitch Diameter - Millimeter: 582.54
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY