Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 12

Next

Compare
ES 028 HUB

COMPARE

ES 028 HUB

Description
MAYR POWER TRANS. ES 028 HUB

MAYR POWER TRANS.

Part # 4041390

BDI # 20060342

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 2.559

Length Thru Bore - Millimeter: 35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 65
Hub Diameter - Inch: 2.559
Coupling Type: Elastomeric Coupling

Price Inventory : In stock
Loading Price
QTY
KM 9

COMPARE

KM 9

Description
KM 9

TIMKEN

Part # KM9

BDI # 1362335

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KM 9

COMPARE

KM 9

Description
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK 5EA/PAK

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
KMTA 9

COMPARE

KMTA 9

Description
KMTA 9 BEARING LOCKNUT

SKF

Part # KMTA 9

BDI # 1421661

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Other Features: Precision | Three M6 Locking Pins

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY
KMT 8

COMPARE

KMT 8

Description
KMT 8 BRG LOCKNUT ; 65MM OD 22MM NOMINAL THK

SKF

Part # KMT 8

BDI # 1421642

Features

Thread Size: M40 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Request a quotation
Loading Price
QTY